Menu Search
EATON #CHH2200H2X

Circuit Breaker; 2P; 120/240V AC; 200A

SKU # 78211303209 Manufacturer Series: CHH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker
Mounting: Bolt-On
Poles: 2P
Amps: 200A
Voltage: 120/240V AC
Rating - kA IR: 25
Dimensions: 9.10x4.50x5.30 in. (231x114x134mm)

Additional Info: Used with 1MP, 1MM and 3MM 200 Ampere Modular Metering Stacks