Menu Search
Search
EATON #BAB3025HD

Circuit Breaker, 25 A, 240 VAC, 3P, 10 kA IR

SKU # 78211607748
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Circuit Breaker
Mounting: Bolt-On
Poles: 3
Amps: 25 A
Voltage: 240V AC
Rating - kA IR: 10 kA IR
Dimensions: HxWxD: 4.9 x 3.2 x 3.8 in.