EATON #CHH2200H4X

Circuit Breaker 200 A 2P

SKU: 78211303217
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Circuit Breaker
Poles: 2P
Amps: 200A
Voltage: 120/240V AC
Rating - kA IR: 42
Manufacturer Series: CHH
Description
Standard Circuit Breakers: Type - Circuit Breaker; Poles - 2P; Amps - 200; Voltage - 120/240V AC; Rating - kA IR - 42; Additional Information - Main Tenant Circuit Breaker; Manufacturer Series - CHH
Additional Info: Main Tenant Circuit Breaker