EATON #BR2020CS

Circuit Breaker (2) 20A A 1P

SKU: 78211475280
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Circuit Breaker
Mounting: Loadcenter, Plug-On
Load Terminal: Box Lug, Clamp
Poles: 1P
Amps: (2) 20A
Voltage: 120V AC
Rating - kA IR: 10
Manufacturer Series: BR
Description
Standard Circuit Breakers: Type - Circuit Breaker ; Mounting - Loadcenter, Plug-On; Load Terminal - Box Lug, Clamp; Poles - 1P; Amps - (2) 20A; Voltage - 120V AC; Rating - kA IR - 10; Additional Information - 1 in. Space, Clamshell Pack; Manufacturer Series - BR
Additional Info: 1 in. Space, Clamshell Pack