EATON #CHNT1515CS

Circuit Breaker 15/15 A 1P

SKU: 78668549107
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Circuit Breaker
Mounting: Loadcenter, Plug-On
Poles: 1P
Amps: 15/15A
Voltage: 120/240V AC
Rating - kA IR: 10
HxWxD: 0.75 in. Width
Manufacturer Series: CH
Description
Standard Circuit Breakers: Type - Circuit Breaker; Mounting - Loadcenter, Plug-On; Poles - 1P; Amps - 15/15; Voltage - 120/240V AC; Rating - kA IR - 10; HxWxD - 0.75 in. Width; Additional Information - Requires (1) 3/4 in. Space, Frame Type: CHNT; Manufacturer Series - CH
Additional Info: Requires (1) 3/4 in. Space, Frame Type: CHNT