Circuit Breaker 125A A 2P

SKU: 78668514584
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Circuit Breaker
Mounting: Plug-On
Poles: 2P
Amps: 125A
Voltage: 120/240V
Rating - kA IR: 10
HxWxD: 3.00x2.00x3.00 in.
Manufacturer Series: BR
Standard Circuit Breakers: Type - Circuit Breaker; Mounting - Plug-On; Poles - 2P; Amps - 125A; Voltage - 120/240V; Rating - kA IR - 10; HxWxD - 3.00x2.00x3.00 in.; Additional Information - Common Trip, For Used with Loadcenter; Manufacturer Series - BR
Additional Info: Common Trip, For Used with Loadcenter