Menu Search
Search
EATON BUSSMANN SERIES #285100F-121-1

Circuit Breaker; 1P; 48V DC; 100A

SKU # 05171237799 Manufacturer Series: Series 28X
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker
Mounting: Surface
Poles: 1P
Amps: 100A
Voltage: 48V DC
Dimensions: HxWxD: 3.2 x 1.9 x 1.22 in. (81.28 x 48.13 x 30.86mm)

Additional Info: Type III-PTT, High Amp Heavy Duty, Operating Temperature: -40 to 85 deg C (-40 to 185 deg F)