BREAKERS UNLIMITED #QOB115

Miniature Circuit Breaker 15 A 1P

SKU: 61297308757
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Miniature Circuit Breaker
Mounting: Bolt-On
Poles: 1P
Amps: 15A
Voltage: 120/240V AC
Rating - kA IR: 10
Manufacturer Series: QOB
Description
Standard Circuit Breakers: Type - Miniature Circuit Breaker; Mounting - Bolt-On; Poles - 1P; Amps - 15; Voltage - 120/240V AC; Rating - kA IR - 10; Manufacturer Series - QOB