Menu Search

APC BY SCHNEIDER ELECTRIC #PD1P20ABBSD

Circuit Breaker; 1P; 120/208/230V; 20A

SKU: 73130419609
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Circuit Breaker
Mounting: Bolt-On
Line Terminal: Bolt-On Tab
Poles: 1P
Amps: 20A
Voltage: 120/208/230V
HxWxD: 3.00x3.00x3.00 in. (76x76x76mm)
Additional Info: PDU