Menu Search
Search
AEG POWER SOLUTIONS #E92SUL-C20-5-10X

Circuit Breaker, Thermal Magnetic Miniature; 2P; 277/480V AC 110V DC; 20A

SKU # 43270198999 Manufacturer Series: E90
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Miniature Circuit Breaker
Mounting: DIN Rail
Line Terminal: Screw
Load Terminal: Screw
Poles: 2P
Amps: 20A
Voltage: 277/480V AC, 110V DC
Rating - kA IR: 10 kA
Dimensions: HxWxD: 3.54 x 1.42 x 2.99 in.

AEG E92SUL-C20-5-10X MAGNT REL BREK