Menu Search
Standard Circuit Breakers Circuit Breaker, Miniature; 2P; 480Y/277V AC / 96V DC; 20A

ABB #SU202M-Z20

Circuit Breaker, Miniature; 2P; 480Y/277V AC / 96V DC; 20A

SKU #88861442435
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Miniature Circuit Breaker
Mounting: DIN Rail
Line Terminal: Screw
Load Terminal: Screw
Poles: 2P
Amps: 20A
Voltage: 480Y/277V AC / 96V DC
Rating - kA IR: 10 kA
HxWxD: 4.37 x 1.38 x 2.72 in.

ABB SU202M-Z20 UL489 MCB 2P Z 20A 4