Menu Search
Search
TY-FLOT #L1PLT4H2

Cable Tie, 14.50 in. L, Nylon Tie, 120 lbs, Red

SKU # 40074992314
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Floating Cable Tie
Length: 14.5 in.
Tie Material: Nylon
Color: Red
Bundle Diameter: 4 in. (102mm)
Tensile Strength: 120 lb.
Package Quantity: 100