Menu Search
THOMAS & BETTS #TY5277MX

Ty-RapĀ® Tie, Cable; Weather-Resistant; Black; Nylon; 0.27 x 24.3 in.

SKU # 78621087086
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 0.27 in.
Length: 24.3 in.
Bundle Diameter - nominal: 7.00 in
Bundle Diameter: 7.0 in.
Tensile Strength: 120 lb.
Package Quantity: 100/Pack
Type: Weather-Resistant Cable Tie
Clip: Self-Locking
Tie Material: Nylon 6/6
Clip Material: Nylon Head with Stainless Steel Locking Device
Color: Black

Recommended for outdoor use. Low-profile head prevents snags on uneven surfaces and is easier to pull through bulkheads. Non-magnetic stainless steel locking device provides maximum strength and tightness. No-Slip Tail provides easy grip during tensioning.