Menu Search
THOMAS & BETTS #TYZ28M

Ty-RapĀ® Tie, Cable; Tefzel; Blue; 50 lb; 14.19 in. long; Max. dia.: 4 in.

SKU # 78621085642
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 14.19 in.
Bundle Diameter - nominal: 4.00 in
Bundle Diameter: 4 in. (102mm)
Type: Cable Tie
Clip: Self-Locking
Width: 0.18 in.
Tie Material: Tefzel
Clip Material: Stainless Steel
Color: Aqua Blue
Tensile Strength: 50 lb
Package Quantity: 1000