Menu Search
THOMAS & BETTS #TYZ525M

Ty-RapĀ® Tie, Cable; Tefzel; Blue; 50 lb; 7.31 in. long; Max. dia.: 1.75 in.

SKU # 78621077044
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Self-Locking
Length: 7.31 in.
Width: 0.18 in.
Tie Material: Tefzel
Clip Material: Stainless Steel
Color: Aqua Blue
Bundle Diameter - nominal: 1.50 in
Bundle Diameter: 1.75 in. (44mm)
Tensile Strength: 50 lb
Package Quantity: 1000