Menu Search
Standard Cable Ties Tie, Cable; Tefzel; 120 lb.; Aqua Blue; 13.38 in. Long
THOMAS & BETTS #TYZ527M

Ty-RapĀ® Tie, Cable; Tefzel; 120 lb.; Aqua Blue; 13.38 in. Long

SKU # 78621077045
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 50
Unable to add item to cart. Please try again.
Type: Cable Tie
Clip: Self-Locking
Length: 13.38 in.
Width: 0.3 in.
Tie Material: Tefzel
Clip Material: Stainless Steel
Color: Aqua Blue
Bundle Diameter - nominal: 3.50 in
Bundle Diameter: 3.5 in. (89mm)
Tensile Strength: 120 lb
Package Quantity: 50