Menu Search
THOMAS & BETTS #SS7-180

Ty-RapĀ® Tie, Cable; Stainless Steel; 100 lb.; 6.5 in. Long

SKU # 78621091487 Manufacturer Series: SS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Two-Piece Locking
Length: 6.5 in.
Width: 0.17 in.
Tie Material: 304 Stainless Steel
Clip Material: Stainless Steel
Bundle Diameter - nominal: 1 in.
Bundle Diameter: 1 in. (25mm)
Tensile Strength: 100 lb.
Package Quantity: 100

Standard Cable Ties: Type - Cable Tie; Clip - Two-Piece Locking; Length - 6.50 in; Width - 0.17 in; Tie Material - Stainless Steel; Clip Material - Stainless Steel; Bundle Diameter - nominal - 1.00 in; Bundle Diameter Max - in - 1.00; Bundle Diameter Max - mm - 25; Tensile Strength - 100 lb; Package Quantity - 100; Manufacturer Series - Ty-Rap SS