Menu Search
Standard Cable Ties Tie, Cable; Polyamide; 50 lb.; Yellow; 7.5 in. Long

THOMAS & BETTS #L-7-50-4-C

Ty-Fast Tie, Cable; Polyamide; 50 lb.; Yellow; 7.5 in. Long

SKU #72849411103
Manufacturer Series: L-7
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cable Tie
Clip: Non-Releasable
Length: 7.5 in.
Width: 0.187 in.
Tie Material: Polyamide (Nylon 6/6)
Clip Material: Polyamide (Nylon 6/6)
Color: Yellow
Bundle Diameter: 1.75 in.
Bundle Diameter Max - mm: 44.45mm
Tensile Strength: 50 lb
Package Quantity: 10000

Additional Info: Temperature Range: -40 to 85 deg C (-40 to 185 deg F), Min. Wire Bundle Diameter: 1/16 in., Flammability Rating: UL 94 V-2, Nominal Length: 7 in.