Menu Search
THOMAS & BETTS #TYR508

Ty-Rap® Tie, Cable; Nylon; Natural; 50 lb; 14.3 in. long; Max. dia.: 4 in.

SKU # 78621080646
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 14.3 in.
Bundle Diameter - nominal: 4.00 in
Bundle Diameter: 4 in. (102mm)
Type: Cable Tie
Clip: Releasable
Width: 0.18 in.
Tie Material: Nylon, Standard
Clip Material: Stainless Steel
Color: Natural
Tensile Strength: 50 lb
Package Quantity: 100