THOMAS & BETTS #TY5275MX

Ty-RapĀ® Tie, Cable; Nylon; Black; 120 lb; 18 in. long; Max. dia.: 5 in.

SKU: 78621087085
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cable Tie
Clip: Self-Locking
Length: 18 in.
Width: 0.27 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Stainless Steel
Color: Black
Bundle Diameter - nominal: 5.00 in
Bundle Diameter Max - in: 5 in.
Bundle Diameter Max - mm: 127mm
Tensile Strength: 120 lb
Package Quantity: 50
Description
Standard Cable Ties: Type - Cable Tie; Clip - Self-Locking; Length - 18.00 in; Width - 0.27 in; Tie Material - Nylon, Weather-Resistant; Clip Material - Stainless Steel; Color - Black; Bundle Diameter - nominal - 5.00 in; Bundle Diameter Max - in - 5.00; Bundle Diameter Max - mm - 127; Tensile Strength - 120 lb; Package Quantity - 50; Manufacturer Series - Ty-Rap