Menu Search
Standard Cable Ties Tie, Cable; Nylon; 50 lb.; Yellow; 14.2 in. Long
THOMAS & BETTS #TY28M-4

Ty-RapĀ® Tie, Cable; Nylon; 50 lb.; Yellow; 14.2 in. Long

SKU # 78621088166
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Unable to add item to cart. Please try again.
Type: Cable Tie
Clip: Self-Locking
Length: 14.2 in.
Width: 0.19 in.
Tie Material: Nylon, Standard
Clip Material: Stainless Steel
Color: Yellow
Bundle Diameter - nominal: 4.00 in
Bundle Diameter: 4 in. (102mm)
Tensile Strength: 50 lb
Package Quantity: 1000