Menu Search
Standard Cable Ties Tie, Cable; Nylon; 50 lb.; Black; 7.5 in. Long

THOMAS & BETTS #L-7-50MH-0-M

Tie, Cable; Nylon; 50 lb.; Black; 7.5 in. Long

SKU #72849491670
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cable Tie
Length: 7.5 in.
Width: 0.19 in.
Tie Material: Nylon
Color: Black
Bundle Diameter - nominal: 1.75 in.
Bundle Diameter: 1.75 in.
Bundle Diameter Max - mm: 45mm
Tensile Strength: 50 lb
Package Quantity: 1000

Additional Info: Material Specification: Nylon 6.6