Menu Search
Standard Cable Ties Tie, Cable; Nylon; 50 lb.; Black; 14 in. Long

THOMAS & BETTS #L-14-50HS-0-D

Ty-Fast Tie, Cable; Nylon; 50 lb.; Black; 14 in. Long

SKU #72849491190
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 500
Type: Cable Tie
Clip: Self-Locking
Length: 14 in.
Width: 0.18 in.
Tie Material: Nylon, Heat Stabilized
Clip Material: Nylon
Color: Black
Bundle Diameter - nominal: 4.00 in
Bundle Diameter: 4 in.
Bundle Diameter Max - mm: 101mm
Tensile Strength: 50 lb
Package Quantity: 500

Additional Info: Temperature: 105 deg C (221 deg F)