Menu Search
Standard Cable Ties Tie, Cable; Nylon; 40 lb.; Natural; 11.4 in. Long

THOMAS & BETTS #TY300-40

Ty-Fast Tie, Cable; Nylon; 40 lb.; Natural; 11.4 in. Long

SKU #78621089853
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Type: Cable Tie
Clip: Self-Locking
Length: 11.4 in.
Width: 0.14 in.
Tie Material: Nylon, Standard
Clip Material: Stainless Steel
Color: Natural
Bundle Diameter - nominal: 3.00 in
Bundle Diameter: 3 in.
Bundle Diameter Max - mm: 76mm
Tensile Strength: 40 lb
Package Quantity: 1000

Additional Info: Low Profile Head