Menu Search
Standard Cable Ties Tie, Cable; Nylon; 30 lb.; Green; 5.5 in. Long

THOMAS & BETTS #TY24M-5

Ty-RapĀ® Tie, Cable; Nylon; 30 lb.; Green; 5.5 in. Long

SKU #78621084479
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Type: Cable Tie
Clip: Self-Locking
Length: 5.5 in.
Width: 0.14 in.
Tie Material: Nylon, Standard
Clip Material: Stainless Steel
Color: Green
Bundle Diameter - nominal: 1.00 in
Bundle Diameter: 1.12 in.
Bundle Diameter Max - mm: 28mm
Tensile Strength: 30 lb
Package Quantity: 1000