Menu Search
Standard Cable Ties Tie, Cable; Nylon; 18 lb.; Natural; 8 in. Long
THOMAS & BETTS #TY232M

Ty-RapĀ® Tie, Cable; Nylon; 18 lb.; Natural; 8 in. Long

SKU # 78621083069
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Unable to add item to cart. Please try again.
Type: Cable Tie
Clip: Self-Locking
Length: 8 in.
Width: 0.09 in.
Tie Material: Nylon, Standard
Clip Material: Stainless Steel
Color: Natural
Bundle Diameter - nominal: 2.00 in
Bundle Diameter: 2 in. (51mm)
Tensile Strength: 18 lb
Package Quantity: 1000