Menu Search
Standard Cable Ties Tie, Cable; Nylon; 18 lb.; Natural; 3.6 in. Long

THOMAS & BETTS #TY075-18

Ty-Fast Tie, Cable; Nylon; 18 lb.; Natural; 3.6 in. Long

SKU #78621089850
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Type: Cable Tie
Clip: Self-Locking
Length: 3.6 in.
Width: 0.09 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Color: Natural
Bundle Diameter - nominal: 0.75 in
Bundle Diameter: 0.75 in.
Bundle Diameter Max - mm: 19mm
Tensile Strength: 18 lb
Package Quantity: 1000

Additional Info: Low Profile Head