Menu Search
THOMAS & BETTS #TY23M-5

Ty-RapĀ® Tie, Cable; Nylon; 18 lb.; Green; 3.62 in. Long

SKU # 78621084470
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Self-Locking
Length: 3.62 in.
Width: 0.09 in.
Tie Material: Nylon, Standard
Clip Material: Stainless Steel
Color: Green
Bundle Diameter - nominal: 0.50 in
Bundle Diameter: 0.62 in. (16mm)
Tensile Strength: 18 lb
Package Quantity: 1000