Menu Search
Standard Cable Ties Tie, Cable; Nylon; 18 lb.; Black; 7 in. Long

THOMAS & BETTS #TYB2315MX

Ty-RapĀ® Tie, Cable; Nylon; 18 lb.; Black; 7 in. Long

SKU #78621088506
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Type: Cable Tie
Clip: Self-Locking
Length: 7 in.
Width: 0.09 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Stainless Steel
Color: Black
Bundle Diameter - nominal: 1.50 in
Bundle Diameter: 1.5 in.
Tensile Strength: 18 lb
Package Quantity: 1000