Menu Search
THOMAS & BETTS #TY27M

Ty-RapĀ® Tie, Cable; Nylon; 120 lb.; Natural; 13.4 in. Long

SKU # 78621082469
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Self-Locking
Length: 13.4 in.
Width: 0.27 in.
Tie Material: Nylon, Standard
Clip Material: Stainless Steel
Color: Natural
Bundle Diameter - nominal: 3.50 in
Bundle Diameter: 3.5 in. (89mm)
Tensile Strength: 120 lb
Package Quantity: 500