Menu Search
Standard Cable Ties Tie, Cable; Nylon; 120 lb.; Green; 14.7 in. Long
THOMAS & BETTS #TY400-120-5-50

Tie, Cable; Nylon; 120 lb.; Green; 14.7 in. Long

SKU # 78621098720
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cable Tie
Length: 14.7 in.
Width: 0.48 in.
Tie Material: Nylon
Color: Green
Tensile Strength: 120 lb
Package Quantity: 50

Additional Info: Material Specification: Nylon 6.6, Operating Temperature: 85degC (185degF)