Menu Search
Standard Cable Ties Tie, Cable; Nylon; 120 lb.; Blue; 8.75 in. Long

THOMAS & BETTS #TY272M-6

Ty-RapĀ® Tie, Cable; Nylon; 120 lb.; Blue; 8.75 in. Long

SKU #78621081756
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Type: Cable Tie
Clip: Self-Locking
Length: 8.75 in.
Width: 0.27 in.
Tie Material: Nylon, Standard
Clip Material: Stainless Steel
Color: Blue
Bundle Diameter - nominal: 2.00 in
Bundle Diameter: 2 in.
Bundle Diameter Max - mm: 51mm
Tensile Strength: 120 lb
Package Quantity: 500