Menu Search
Standard Cable Ties Tie, Cable; Nylon; 120 lb.; Blue; 13.4 in. Long

THOMAS & BETTS #TY27M-6

Tie, Cable; Nylon; 120 lb.; Blue; 13.4 in. Long

SKU #78621084504
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 500
Type: Cable Tie
Clip: Locking
Length: 13.4 in.
Width: 0.27 in.
Tie Material: Nylon 6/6
Clip Material: Stainless Steel
Color: Blue
Bundle Diameter: 3.5 in. (89mm)
Tensile Strength: 120 lb
Package Quantity: 1000

Additional Info: Operating Temperature: -40 to 85 deg C (-40 to 185 deg F)