Menu Search

THOMAS & BETTS #TY275MX

Ty-RapĀ® Tie, Cable; Nylon; 120 lb.; Black; 18 in. Long

SKU: 78621087083
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cable Tie
Clip: Self-Locking
Length: 18 in.
Width: 0.27 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Stainless Steel
Color: Black
Bundle Diameter - nominal: 5.00 in
Bundle Diameter: 5 in.
Bundle Diameter Max - mm: 127mm
Tensile Strength: 120 lb
Package Quantity: 500