Menu Search
Standard Cable Ties Tie, Cable; Nylon; 120 lb.; Black; 13.4 in. Long

THOMAS & BETTS #TY27MX

Ty-RapĀ® Tie, Cable; Nylon; 120 lb.; Black; 13.4 in. Long

SKU #78621082478
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 500
Type: Cable Tie
Clip: Self-Locking
Length: 13.4 in.
Width: 0.27 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Stainless Steel
Color: Black
Bundle Diameter - nominal: 3.50 in
Bundle Diameter: 3.5 in.
Bundle Diameter Max - mm: 89mm
Tensile Strength: 120 lb
Package Quantity: 500