Menu Search

THOMAS & BETTS #LS-4.6-200B

Cable Tie, 7.90 in. L x 0.19 in. W, 182 lb

SKU: 78621024227
Manufacturer Series: LS
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cable Tie
Clip: Self-Locking
Length: 7.9 in.
Width: 0.19 in.
Tie Material: 316 Stainless Steel
Clip Material: 316 Stainless Steel
Color: Metallic Gray
Bundle Diameter Max - in: 2 in.
Bundle Diameter Max - mm: 50.8mm
Tensile Strength: 182 lb
Package Quantity: 1000
Description
Tie; Cable; 0.19 in. Width x 7.90 in. Length; Self-Locking Clip; 2.00 in. Max Bundle Diameter; 182 lb Tensile; 316 Stainless Steel Tie and Clip