Menu Search
Standard Cable Ties Cable Tie, 0.19 in. W x 33.10 in. L, 316 Stainless Steel

THOMAS & BETTS #LS-4.6-840B

Ty-Rap Cable Tie, 0.19 in. W x 33.10 in. L, 316 Stainless Steel

SKU #78621024231
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cable Tie
Clip: Ball Locking
Length: 33.1 in.
Width: 0.19 in.
Tie Material: 316 Stainless Steel
Color: Metallic Gray
Bundle Diameter: 10 in. (254mm)
Tensile Strength: 200 lb.
Package Quantity: 1000

T&B LS-4.6-840B CABLE TIE 316 SST 2