Menu Search
Standard Cable Ties Tie, Cable; Nylon; 50 lb.; Natural; 8 in. Long

SR COMPONENTS #WT-8-50N

Tie, Cable; Nylon; 50 lb.; Natural; 8 in. Long

SKU #44000191223
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Cable Tie
Clip: Self-Locking
Length: 8 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Color: Natural
Bundle Diameter - nominal: 1.50 in
Bundle Diameter: 1.75 in. (44mm)
Tensile Strength: 50 lb
Package Quantity: 100