PANDUIT #PLT3S-C76

Tie, Cable; Tefzel; Blue; 50 lb; 11.5 in. long; Max. dia.: 3 in.

SKU: 07498354825
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cable Tie
Clip: Self-Locking
Length: 11.5 in.
Width: 0.19 in.
Tie Material: Tefzel
Clip Material: Tefzel
Color: Aqua Blue
Bundle Diameter - nominal: 3.00 in
Bundle Diameter Max - in: 3 in.
Bundle Diameter Max - mm: 76mm
Tensile Strength: 50 lb
Package Quantity: 100
Manufacturer Series: Pan-Ty