Menu Search

PANDUIT #PLT3H-L76

Pan-Ty Tie, Cable; Tefzel; 120 lb.; Aqua Blue; 11.4 in. Long

SKU: 07498354836
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cable Tie
Clip: Self-Locking
Length: 11.4 in.
Width: 0.3 in.
Tie Material: Tefzel
Clip Material: Tefzel
Color: Aqua Blue
Bundle Diameter - nominal: 3.00 in
Bundle Diameter: 3 in.
Bundle Diameter Max - mm: 76mm
Tensile Strength: 120 lb
Package Quantity: 50