Menu Search
Search
PANDUIT #MLT4EH15-LP316

Pan-Steel Tie, Cable; Stainless Steel; 700 lb; 17.1 in. long; Max. dia.: 4 in.

SKU # 07498344636
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 17.1 in.
Bundle Diameter - nominal: 4.00 in
Bundle Diameter: 4 in. (102mm)
Type: Cable Tie
Clip: Self-Locking
Width: 0.5 in.
Tie Material: Stainless Steel
Clip Material: Stainless Steel
Tensile Strength: 700 lb.
Package Quantity: 50

Additional Info: Material Specification: Type 316 Stainless Steel