Menu Search
Search
PANDUIT #MLT12EH15-Q

Pan-Steel Tie, Cable; Stainless Steel; 700 lb.; 42.2 in. Long

SKU # 07498344635
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Self-Locking
Length: 42.2 in.
Width: 0.5 in.
Tie Material: Stainless Steel
Clip Material: Stainless Steel
Bundle Diameter - nominal: Larger than 10.00 in
Bundle Diameter: 12 in. (304mm)
Tensile Strength: 700 lb.
Package Quantity: 25

Additional Info: Material Specification: Type 304 Stainless Steel