Menu Search
Standard Cable Ties Tie, Cable; Stainless Steel; 600 lb.; 35.9 in. Long
PANDUIT #MLT10EH-LP

Pan-Steel Tie, Cable; Stainless Steel; 600 lb.; 35.9 in. Long

SKU # 07498344594
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 50
Unable to add item to cart. Please try again.
Type: Cable Tie
Clip: Self-Locking
Length: 35.9 in.
Width: 0.5 in.
Tie Material: Stainless Steel
Clip Material: Stainless Steel
Bundle Diameter - nominal: Larger than 10.00 in
Bundle Diameter: 10 in. (254mm)
Tensile Strength: 600 lb
Package Quantity: 50

Additional Info: Material Specification: Type 304 Stainless Steel