You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PANDUIT #MLT14H-Q

Pan-Steel Tie, Cable; Stainless Steel; 450 lb; 45.5 in. long; Max. dia.: 14 in.

SKU # 07498334373
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 45.5 in.
Bundle Diameter: 14 in. (355mm)
Type: Cable Tie
Clip: Self-Locking
Width: 0.3 in.
Tie Material: Stainless Steel
Clip Material: Stainless Steel
Bundle Diameter - nominal: Larger than 10.00 in
Tensile Strength: 450 lb.
Package Quantity: 25

Additional Info: Material Specification: Type 304 Stainless Steel