Menu Search
Standard Cable Ties Tie, Cable; Stainless Steel; 450 lb.; 33 in. Long

PANDUIT #MLT10H-LP316

Pan-Steel Tie, Cable; Stainless Steel; 450 lb.; 33 in. Long

SKU #07498354394
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 50
Type: Cable Tie
Clip: Self-Locking
Length: 33 in.
Width: 0.31 in.
Tie Material: Stainless Steel
Clip Material: Stainless Steel
Bundle Diameter - nominal: Larger than 10.00 in
Bundle Diameter: 10 in.
Bundle Diameter Max - mm: 254mm
Tensile Strength: 450 lb
Package Quantity: 50

Additional Info: Material Specification: Type 316 Stainless Steel