Menu Search
Standard Cable Ties Tie, Cable; Stainless Steel; 450 lb.; 10.2 in. Long
PANDUIT #MLT2.7H-LP316

Pan-Steel Tie, Cable; Stainless Steel; 450 lb.; 10.2 in. Long

SKU # 07498344154
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 50
Unable to add item to cart. Please try again.
Type: Cable Tie
Clip: Self-Locking
Length: 10.2 in.
Width: 0.31 in.
Tie Material: Stainless Steel
Clip Material: Stainless Steel
Bundle Diameter - nominal: 2.50 in
Bundle Diameter: 2.7 in. (69mm)
Tensile Strength: 450 lb
Package Quantity: 50

Additional Info: Material Specification: Type 316 Stainless Steel