Menu Search
Search
PANDUIT #MLT4S-L

Pan-Steel Tie, Cable; Stainless Steel; 200 lb.; Natural; 14.3 in. Long

SKU # 07498328707
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 14.3 in.
Bundle Diameter - nominal: 4.00 in
Bundle Diameter: 4 in. (102mm)
Type: Cable Tie
Clip: Self-Locking
Width: 0.18 in.
Tie Material: Stainless Steel
Clip Material: Stainless Steel
Color: Natural
Tensile Strength: 200 lb.
Package Quantity: 50

Additional Info: Material Specification: Type 304 Stainless Steel, Temperature Range: -80 to 538 deg C (-112 to 1000 deg F)