Menu Search
Standard Cable Ties Tie, Cable; Stainless Steel; 200 lb.; Natural; 10.2 in. Long

PANDUIT #MLT2.7WS-LP

Pan-Steel Tie, Cable; Stainless Steel; 200 lb.; Natural; 10.2 in. Long

SKU #07498344150
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 50
Type: Cable Tie
Clip: Self-Locking
Length: 10.2 in.
Width: 0.18 in.
Tie Material: Stainless Steel
Clip Material: Stainless Steel
Color: Natural
Bundle Diameter - nominal: 2.50 in
Bundle Diameter: 2.7 in.
Bundle Diameter Max - mm: 69mm
Tensile Strength: 200 lb
Package Quantity: 50

Additional Info: Material Specification: Type 304 Stainless Steel, Temperature Range: -80 to 538 deg C (-112 to 1000 deg F)