Menu Search
Standard Cable Ties Tie, Cable; Stainless Steel; 200 lb.; 26.8 in. Long

PANDUIT #MLTFC8S-CP316

Pan-Steel Tie, Cable; Stainless Steel; 200 lb.; 26.8 in. Long

SKU #07498359336
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Type: Cable Tie
Clip: Self-Locking
Length: 26.8 in.
Width: 0.18 in.
Tie Material: Stainless Steel, Polyester Coated
Clip Material: Stainless Steel
Bundle Diameter - nominal: 8.00 in
Bundle Diameter: 8 in.
Bundle Diameter Max - mm: 203mm
Tensile Strength: 200 lb
Package Quantity: 100

Additional Info: Material Specification: Type 316 Stainless Steel