PANDUIT #MLT4S-CP

Tie, Cable; Stainless Steel; 200 lb; 14.2 in. long; Max. dia.: 4 in.

SKU: 07498354402
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cable Tie
Clip: Self-Locking
Length: 14.2 in.
Width: 0.18 in.
Tie Material: Stainless Steel
Clip Material: Stainless Steel
Bundle Diameter - nominal: 4.00 in
Bundle Diameter Max - in: 4 in.
Bundle Diameter Max - mm: 102mm
Tensile Strength: 200 lb
Package Quantity: 100
Manufacturer Series: Pan-Steel
Additional Info: Material Specification: Type 304 Stainless Steel